- 95 mm ID x 200 mm OD x 49.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 32 mm |
| O.D. | 200 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 95 mm |
| Weight | 12.346 LB |
| EAN or UPC | 644075187015 |
| Cup Width | 32 mm |
| O.D. | 200 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 95 mm |
| Weight | 12.346 LB |
| EAN or UPC | 644075187015 |