- 22 mm ID x 44 mm OD x 15 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 22 mm |
| Cup Width | 11.5 mm |
| O.D. | 44 mm |
| Cone Width | 15 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 0.22 LB |
| EAN or UPC | 644075187107 |
| I.D. | 22 mm |
| Cup Width | 11.5 mm |
| O.D. | 44 mm |
| Cone Width | 15 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 0.22 LB |
| EAN or UPC | 644075187107 |