- 35 mm ID x 62 mm OD x 18 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| Cup Width | 14 mm |
| Cone Width | 18 mm |
| O.D. | 62 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cone/Cup | Cup/Cone |
| I.D. | 35 mm |
| Weight | 0.485 LB |
| EAN or UPC | 644075187220 |
| Cup Width | 14 mm |
| Cone Width | 18 mm |
| O.D. | 62 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cone/Cup | Cup/Cone |
| I.D. | 35 mm |
| Weight | 0.485 LB |
| EAN or UPC | 644075187220 |