- 35 mm ID x 62 mm OD x 18 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| I.D. | 35 mm |
| O.D. | 62 mm |
| Cup Width | 14 mm |
| Cone Width | 18 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.485 LB |
| EAN or UPC | 644075187213 |
| Tolerance | Class 2 (Standard) |
| I.D. | 35 mm |
| O.D. | 62 mm |
| Cup Width | 14 mm |
| Cone Width | 18 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.485 LB |
| EAN or UPC | 644075187213 |