- 70 mm ID x 110 mm OD x 25 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 110 mm |
| I.D. | 70 mm |
| Cup Width | 19 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 25 mm |
| Weight | 1.83 LB |
| EAN or UPC | 644075187404 |
| O.D. | 110 mm |
| I.D. | 70 mm |
| Cup Width | 19 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 25 mm |
| Weight | 1.83 LB |
| EAN or UPC | 644075187404 |