- 100 mm ID x 150 mm OD x 32 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| I.D. | 100 mm |
| Cup Width | 24 mm |
| Cone Width | 32 mm |
| O.D. | 150 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Iso Class 5 (RBEC 5) |
| Weight | 4.079 LB |
| EAN or UPC | 644075187565 |
| I.D. | 100 mm |
| Cup Width | 24 mm |
| Cone Width | 32 mm |
| O.D. | 150 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Iso Class 5 (RBEC 5) |
| Weight | 4.079 LB |
| EAN or UPC | 644075187565 |