- 110 mm ID x 170 mm OD x 38 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 29 mm |
| Cone Width | 38 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 170 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 110 mm |
| Weight | 6.504 LB |
| EAN or UPC | 644075187602 |
| Cup Width | 29 mm |
| Cone Width | 38 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 170 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 110 mm |
| Weight | 6.504 LB |
| EAN or UPC | 644075187602 |