- 320 mm ID x 480 mm OD x 100 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Cone Width | 100 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 320 mm |
| O.D. | 480 mm |
| Cup Width | 74 mm |
| Weight | 136.0 LB |
| EAN or UPC | 644075187862 |
| Cone/Cup | Cup/Cone |
| Cone Width | 100 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 320 mm |
| O.D. | 480 mm |
| Cup Width | 74 mm |
| Weight | 136.0 LB |
| EAN or UPC | 644075187862 |