- 30 mm ID x 62 mm OD x 21.25 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 30 mm |
| O.D. | 62 mm |
| Cone Width | 20 mm |
| Cup Width | 17 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 0.617 LB |
| EAN or UPC | 644075187893 |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Cone Width | 20 mm |
| Cup Width | 17 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 0.617 LB |
| EAN or UPC | 644075187893 |