- 45 mm ID x 85 mm OD x 24.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 45 mm |
| Cone Width | 23 mm |
| O.D. | 85 mm |
| Cup Width | 19 mm |
| Weight | 1.235 LB |
| EAN or UPC | 644075187961 |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 45 mm |
| Cone Width | 23 mm |
| O.D. | 85 mm |
| Cup Width | 19 mm |
| Weight | 1.235 LB |
| EAN or UPC | 644075187961 |