- 55 mm ID x 100 mm OD x 26.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 21 mm |
| Cone Width | 25 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.808 LB |
| EAN or UPC | 644075188029 |
| Cup Width | 21 mm |
| Cone Width | 25 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.808 LB |
| EAN or UPC | 644075188029 |