- 65 mm ID x 120 mm OD x 32.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Cup Width | 27 mm |
| Cone Width | 31 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Weight | 3.263 LB |
| EAN or UPC | 644075188074 |
| Cone/Cup | Cup/Cone |
| Cup Width | 27 mm |
| Cone Width | 31 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Weight | 3.263 LB |
| EAN or UPC | 644075188074 |