- 80 mm ID x 140 mm OD x 35.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 33 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cup Width | 28 mm |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Weight | 4.696 LB |
| EAN or UPC | 644075188166 |
| Cone Width | 33 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cup Width | 28 mm |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Weight | 4.696 LB |
| EAN or UPC | 644075188166 |