- 120 mm ID x 215 mm OD x 61.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 50 mm |
| O.D. | 215 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 120 mm |
| Cone Width | 58 mm |
| Cone/Cup | Cup/Cone |
| Weight | 21.517 LB |
| EAN or UPC | 644075188319 |
| Cup Width | 50 mm |
| O.D. | 215 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 120 mm |
| Cone Width | 58 mm |
| Cone/Cup | Cup/Cone |
| Weight | 21.517 LB |
| EAN or UPC | 644075188319 |