- 17 mm ID x 47 mm OD x 20.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 19 mm |
| O.D. | 47 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 17 mm |
| Cup Width | 16 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.419 LB |
| EAN or UPC | 644075188494 |
| Cone Width | 19 mm |
| O.D. | 47 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 17 mm |
| Cup Width | 16 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.419 LB |
| EAN or UPC | 644075188494 |