- 20 mm ID x 52 mm OD x 22.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 21 mm |
| I.D. | 20 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 52 mm |
| Cup Width | 18 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.595 LB |
| EAN or UPC | 644075188500 |
| Cone Width | 21 mm |
| I.D. | 20 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 52 mm |
| Cup Width | 18 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.595 LB |
| EAN or UPC | 644075188500 |