- 80 mm ID x 170 mm OD x 61.5 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 80 mm |
| Cup Width | 48 mm |
| Cone Width | 58 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| O.D. | 170 mm |
| Weight | 13.007 LB |
| EAN or UPC | 644075188630 |
| I.D. | 80 mm |
| Cup Width | 48 mm |
| Cone Width | 58 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| O.D. | 170 mm |
| Weight | 13.007 LB |
| EAN or UPC | 644075188630 |