- 160 mm ID x 220 mm OD x 38 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 30 mm |
| Cone Width | 38 mm |
| O.D. | 220 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| I.D. | 160 mm |
| Weight | 9.06 LB |
| EAN or UPC | 644075188869 |
| Cup Width | 30 mm |
| Cone Width | 38 mm |
| O.D. | 220 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| I.D. | 160 mm |
| Weight | 9.06 LB |
| EAN or UPC | 644075188869 |