- 65 mm ID x 100 mm OD x 27 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 100 mm |
| I.D. | 65 mm |
| Cone Width | 27 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 22 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.709 LB |
| EAN or UPC | 644075189095 |
| O.D. | 100 mm |
| I.D. | 65 mm |
| Cone Width | 27 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 22 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.709 LB |
| EAN or UPC | 644075189095 |