- 90 mm ID x 140 mm OD x 39 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 32.5 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 90 mm |
| O.D. | 140 mm |
| Cone Width | 39 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 4.894 LB |
| EAN or UPC | 644075189149 |
| Cup Width | 32.5 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 90 mm |
| O.D. | 140 mm |
| Cone Width | 39 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 4.894 LB |
| EAN or UPC | 644075189149 |