- 110 mm ID x 170 mm OD x 47 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Cone Width | 47 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 110 mm |
| O.D. | 170 mm |
| Cup Width | 37 mm |
| Weight | 8.488 LB |
| EAN or UPC | 644075189200 |
| Cone/Cup | Cup/Cone |
| Cone Width | 47 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 110 mm |
| O.D. | 170 mm |
| Cup Width | 37 mm |
| Weight | 8.488 LB |
| EAN or UPC | 644075189200 |