- 75 mm ID x 125 mm OD x 37 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 125 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 75 mm |
| Cone Width | 37 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 29 mm |
| Weight | 3.946 LB |
| EAN or UPC | 644075189330 |
| O.D. | 125 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 75 mm |
| Cone Width | 37 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 29 mm |
| Weight | 3.946 LB |
| EAN or UPC | 644075189330 |