- 110 mm ID x 180 mm OD x 56 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 180 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 110 mm |
| Cup Width | 43 mm |
| Cone Width | 56 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 12.236 LB |
| EAN or UPC | 644075189378 |
| O.D. | 180 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 110 mm |
| Cup Width | 43 mm |
| Cone Width | 56 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 12.236 LB |
| EAN or UPC | 644075189378 |