- 45 mm ID x 85 mm OD x 32 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 32 mm |
| I.D. | 45 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 85 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 25 mm |
| Weight | 1.814 LB |
| EAN or UPC | 644075189460 |
| Cone Width | 32 mm |
| I.D. | 45 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 85 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 25 mm |
| Weight | 1.814 LB |
| EAN or UPC | 644075189460 |