- 65 mm ID x 120 mm OD x 41 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| O.D. | 120 mm |
| Cup Width | 32 mm |
| Cone Width | 41 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 65 mm |
| Weight | 4.541 LB |
| EAN or UPC | 644075189521 |
| Tolerance | Class 2 (Standard) |
| O.D. | 120 mm |
| Cup Width | 32 mm |
| Cone Width | 41 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 65 mm |
| Weight | 4.541 LB |
| EAN or UPC | 644075189521 |