- 70 mm ID x 125 mm OD x 41 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 32 mm |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 41 mm |
| Weight | 4.784 LB |
| EAN or UPC | 644075189538 |
| Cup Width | 32 mm |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 41 mm |
| Weight | 4.784 LB |
| EAN or UPC | 644075189538 |