- Yoke Type Track Roller
- 20 mm ID x 52 mm OD x 14 mm Wide
- Sealed
- Crowned OD
| Roller Dia. | 52 mm |
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 20 mm |
| Roller Width | 14 mm |
| Overall Width | 14 mm |
| Enclosure | Sealed |
| Bearing Type | Single Row Ball Bearing |
| Weight | 0.35 LB |
| EAN or UPC | 644075208154 |

