- Yoke Type Track Roller
- 40 mm ID x 85 mm OD x 18 mm Wide
- Sealed
- Crowned OD
| Roller Type | Crowned |
| Enclosure | Sealed |
| Bearing Type | Single Row Ball Bearing |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Overall Width | 18 mm |
| Roller Dia. | 85 mm |
| Roller Width | 18 mm |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 644075208192 |

