- Standard Capacity Ball Bearing
- Deep Groove Design
- 30 mm ID x 72 mm OD x 27 mm Wide
- Open
- No Snap Ring
| Precision | Standard |
| Cage Type | Metal |
| Contact Angle | 0° |
| Outer Ring Width | 27 mm |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7697322 |
| Capacity | Standard Capacity |
| I.D. | 30 mm |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Enclosure | Open |
| Width | 27.000 mm |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Seal Type | Unsealed |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| O.D. | 72 mm |
| Seal Material | None |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Deep Groove Design |
| Weight | 1.224 LB |
| EAN or UPC | 644075116008 |

