- Single Direction Thrust Bearing
- 3 Piece, Grooved Race
- 30 mm ID x 47 mm OD x 11 mm Wide
- Standard (ABEC 1)
| Inch/Metric | Metric Bore |
| Contact Angle | 90° |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Enclosure | Open |
| Precision | Standard |
| Bearing Type | Thrust |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | 3 Piece, Grooved Race |
| Cage Type | Metal |
| Outer Ring Width | 11 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| O.D. | 47 mm |
| Weight | 0.15 LB |
| EAN or UPC | 644075189729 |

