- Single Direction Thrust Bearing
- 3 Piece, Grooved Race
- 75 mm ID x 110 mm OD x 27 mm Wide
- Standard (ABEC 1)
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Outer Ring Width | 27 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| O.D. | 110 mm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| I.D. | 75 mm |
| Seal Material | None |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Contact Angle | 90° |
| Preload Level | None |
| Bearing Design | 3 Piece, Grooved Race |
| Cage Type | Metal |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| Material | Steel |
| Precision | Standard |
| Weight | 1.896 LB |
| EAN or UPC | 644075191524 |

