- Single Direction Thrust Bearing
- 3 Piece, Grooved Race
- 180 mm ID x 250 mm OD x 56 mm Wide
- Standard (ABEC 1)
| Contact Angle | 90° |
| Outer Ring Width | 56 mm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Bearing Type | Thrust |
| Capacity | Standard Capacity |
| I.D. | 180 mm |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Bore Type | Round Bore |
| Precision | Standard |
| Cage Type | Metal |
| O.D. | 250 mm |
| No. in Set | Single Bearing |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Preload Level | None |
| Bearing Design | 3 Piece, Grooved Race |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Weight | 19.18 LB |
| EAN or UPC | 644075191951 |

