- Single Row Radial Bearing, 60 mm ID x 95 mm OD x 18 mm Wide, Double Sealed w/Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Preload Level | None |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7701840 |
| Cage Type | Metal |
| O.D. | 95 mm |
| O.D. Type | Straight w/ Snap Ring |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Inner Ring Width | 18 mm |
| Snap Ring | With Snap Ring |
| Lubricant | Lithium Base |
| Seal Material | Buna-N |
| Material | Steel |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Weight | 0.926 LB |
| EAN or UPC | 644075130295 |

