- 1/4 in Drive Size
- 14 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
- Ball detent for secure socket retention
- Knurled grip provides non-slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Alloy Steel |
| Radial Internal Clearance | N/A |
| Bore B | 112 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| O.D. | 145 mm |
| Cage Material | Standard |
| Precision Ground | Yes |
| I.D. | 110 mm |
| O.D. (B) | 145 mm |
| Bearing Design | Thrust Bearing – Complete |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Finish | Full Polish Chrome |
| Oil Hole | w/o Oil Hole |
| Drive Type | Square |
| Overall Length | 14 in |
| Knurled | Yes |
| Weight | 3.15 LB |
| EAN or UPC | 644075200769 |

