- 190 mm ID x 240 mm OD x 37 mm Roller Thrust Bearing
- Brass / Bronze Cage
| Enclosure | Open |
| Precision Ground | Yes |
| I.D. | 190 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| O.D. (B) | 237 mm |
| Bearing Design | Thrust Bearing – Complete |
| Bore B | 193 mm |
| O.D. | 240 mm |
| Radial Internal Clearance | N/A |
| Weight | 8.79 LB |
| EAN or UPC | 644075201186 |

