- 3/8 in Drive Size
- 7.87 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 45-tooth teardrop shaped head with on/off switch allow even more access in tight spaces
- Quick release design allows for rapid socket removal
- Bright chrome finish wipes clean easily and resists rust or corrosion
- Meets or exceeds ASME specifications
| O.D. | 135 mm |
| Finish | Full Polish Chrome |
| Bearing Design | Thrust Bearing – Complete |
| Oil Hole | w/o Oil Hole |
| I.D. | 90 mm |
| Cage Material | Standard |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore B | 93 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. (B) | 135 mm |
| Drive Size | 3/8 in |
| Head Thickness | 0.57 in |
| Head Style | Teardrop |
| Drive Type | Square |
| Handle Type | Standard |
| Head Width | 1.25 in |
| Overall Length | 7.87 in |
| Knurled | No |
| Weight | 3.675 LB |
| EAN or UPC | 644075202305 |

