- 1" ID x 1 3/4" OD x 2 1/2" Long Journal Cage & Roller Assembly
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Roller Dia. | 3/8 in |
| I.D. | 1 in |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Bearing Design | Cage & Roller Assembly |
| Cage Material | Steel |
| End Type | Open End |
| O.D. | 1.75 in |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.78 LB |
| EAN or UPC | 644075206549 |

