- 60 mm Sleeve Bore x 61 mm Long
- Removal Nut KM15
- Use w/Bearing Series 2300K, 22300K, 23200K
- 65 mm Bearing Bore
| Bearing Bore | 65 mm |
| Thread Pitch | 2 mm |
| Sleeve Bore | 60 mm |
| Sleeve Taper | 1:12 |
| Thread Size | M75 |
| Withdrawal Nut | KM15 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 61.000 mm |
| Threads per Inch | N/A |
| Weight | 0.882 LB |
| EAN or UPC | 644075001939 |

