- 180 mm Sleeve Bore x 160 mm Long
- Removal Nut HM42T
- Use w/Bearing Series 2300K, 22300K, 23200K
- 190 mm Bearing Bore
| Length | 160.000 mm |
| Thread Pitch | N/A |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Withdrawal Nut | HM42T |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Thread Size | TR210 |
| Bearing Bore | 190 mm |
| Sleeve Bore | 180 mm |
| Weight | 14.616 LB |
| EAN or UPC | 644075002165 |

