- 190 mm Sleeve Bore x 170 mm Long
- Removal Nut HM44T
- Use w/Bearing Series 2300K, 22300K, 23200K
- 200 mm Bearing Bore
| Bearing Bore | 200 mm |
| Thread Size | TR220 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 170.000 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Withdrawal Nut | HM44T |
| Threads per Inch | N/A |
| Sleeve Bore | 190 mm |
| Weight | 16.623 LB |
| EAN or UPC | 644075002172 |

