- 200 mm Sleeve Bore x 181 mm Long
- Removal Nut HM48T
- Use w/Bearing Series 2300K, 22300K, 23200K
- 220 mm Bearing Bore
| Thread Pitch | N/A |
| Bearing Bore | 220 mm |
| Sleeve Bore | 200 mm |
| Withdrawal Nut | HM48T |
| Length | 181.000 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | TR240 |
| Weight | 29.542 LB |
| EAN or UPC | 644075002189 |

