- 160 mm Sleeve Bore x 106 mm Long
- Removal Nut KM36
- Use w/Bearing Series 24000K30 Series
- 170 mm Bearing Bore
| Sleeve Taper | 1:30 |
| Thread Pitch | 3 mm |
| Bearing Bore | 170 mm |
| Thread Size | M180 |
| Threads per Inch | N/A |
| Bearing Series | 24000K30 Series |
| Sleeve Bore | 160 mm |
| Length | 106.000 mm |
| Withdrawal Nut | KM36 |
| Weight | 6.173 LB |
| EAN or UPC | 644075002882 |

