- 105 mm Sleeve Bore x 82 mm Long
- Removal Nut KM23
- Use w/Bearing Series 24100K30 Series
- 110 mm Bearing Bore
| Length | 82.000 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM23 |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:30 |
| Bearing Bore | 110 mm |
| Sleeve Bore | 105 mm |
| Thread Size | M115 |
| Bearing Series | 24100K30 Series |
| Weight | 1.609 LB |
| EAN or UPC | 644075003018 |

