- 150 mm Sleeve Bore x 124 mm Long
- Removal Nut KM34
- Use w/Bearing Series 24100K30 Series
- 160 mm Bearing Bore
| Sleeve Taper | 1:30 |
| Bearing Bore | 160 mm |
| Thread Size | M170 |
| Length | 124.000 mm |
| Thread Pitch | 3 mm |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 150 mm |
| Withdrawal Nut | KM34 |
| Threads per Inch | N/A |
| Weight | 6.614 LB |
| EAN or UPC | 644075003063 |

