- 150 mm Sleeve Bore x 77 mm Long
- Removal Nut KM34
- Use w/Bearing Series 21300K, 23000K
- 160 mm Bearing Bore
| Sleeve Bore | 150 mm |
| Threads per Inch | N/A |
| Thread Size | M170 |
| Withdrawal Nut | KM34 |
| Bearing Bore | 160 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | 3 mm |
| Length | 77.000 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Weight | 4.541 LB |
| EAN or UPC | 644075002264 |

