- 180 mm Sleeve Bore x 96 mm Long
- Removal Nut HML41T
- Use w/Bearing Series 21300K, 23000K
- 190 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Thread Size | TR205 |
| Withdrawal Nut | HML41T |
| Length | 96.000 mm |
| Thread Pitch | N/A |
| Sleeve Bore | 180 mm |
| Threads per Inch | N/A |
| Bearing Series | 21300K Series, 23000K Series |
| Bearing Bore | 190 mm |
| Weight | 7.319 LB |
| EAN or UPC | 644075002295 |

