- 240 mm Sleeve Bore x 128 mm Long
- Removal Nut HML56T
- Use w/Bearing Series 21300K, 23000K
- 260 mm Bearing Bore
| Thread Size | TR280 |
| Sleeve Taper | 1:12 |
| Length | 128.000 mm |
| Thread Pitch | N/A |
| Bearing Series | 21300K Series, 23000K Series |
| Threads per Inch | N/A |
| Bearing Bore | 260 mm |
| Sleeve Bore | 240 mm |
| Withdrawal Nut | HML56T |
| Weight | 23.589 LB |
| EAN or UPC | 644075002332 |

