- 280 mm Sleeve Bore x 145 mm Long
- Removal Nut HML64T
- Use w/Bearing Series 21300K, 23000K
- 300 mm Bearing Bore
| Bearing Bore | 300 mm |
| Length | 145.000 mm |
| Thread Size | TR320 |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Bore | 280 mm |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HML64T |
| Threads per Inch | N/A |
| Weight | 31.746 LB |
| EAN or UPC | 644075002356 |

