- 40 mm Sleeve Bore x 31 mm Long
- Removal Nut KM10
- Use w/Bearing Series 1300K, 2200K, 20300K, 21300K, 22200K
- 45 mm Bearing Bore
| Thread Pitch | 1.5 mm |
| Bearing Bore | 45 mm |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 40 mm |
| Threads per Inch | N/A |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Withdrawal Nut | KM10 |
| Length | 31.000 mm |
| Thread Size | M50 |
| Weight | 0.24 LB |
| EAN or UPC | 644075001632 |

