- 170 mm Sleeve Bore x 116 mm Long
- Removal Nut KM40
- Use w/Bearing Series 22200K, 23100K
- 180 mm Bearing Bore
| Length | 116.000 mm |
| Thread Pitch | 3 mm |
| Bearing Bore | 180 mm |
| Thread Size | M200 |
| Bearing Series | 22200K Series, 23100K Series |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM40 |
| Sleeve Bore | 170 mm |
| Weight | 9.303 LB |
| EAN or UPC | 644075002554 |

